Motion
73055071

Made in USA
73055071

3/4" Diam x 1/8" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 406, Old Standard 7
Mi Item #11701771
MFR #73055071
Price$259.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73055071

3/4" Diam x 1/8" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 406, Old Standard 7
Mi Item #11701771
MFR #73055071

Mfr description
73055071 73055071 406 3/4 X 1/8 USA CARB
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.83/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    1/8 in
  • Overall Length
    2-1/8
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    406 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    10
  • Old Standard Number
    7
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)