Motion
73055618

Made in USA
73055618

5/8" Diam x 3/16" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 605, Old Standard 61
Mi Item #11701786
MFR #73055618
Price$196.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73055618

5/8" Diam x 3/16" Face Width, Solid Carbide, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 605, Old Standard 61
Mi Item #11701786
MFR #73055618

Mfr description
73055618 73055618 605 5/8 X 3/16 USA CAR
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.98/each

Specifications

Dimensions

  • Cutter Diameter
    5/8 in
  • Cutter Width
    3/16 in
  • Overall Length
    2-3/16
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    605 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    10
  • Old Standard Number
    61
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)