Motion
73058018

Made in USA
73058018

7/8" Diam x 1/4" Face Width, Carbide-Tipped, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 807, Old Standard A
Mi Item #11701791
MFR #73058018
Price$304.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73058018

7/8" Diam x 1/4" Face Width, Carbide-Tipped, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 807, Old Standard A
Mi Item #11701791
MFR #73058018

Mfr description
73058018 73058018 807 7/8 X 1/4 USA CARB
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.50/each

Specifications

Dimensions

  • Cutter Diameter
    7/8 in
  • Cutter Width
    1/4 in
  • Overall Length
    2-1/4
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    807 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Teeth
    12
  • Old Standard Number
    A
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)