Motion
73060238

Made in USA
73060238

1-3/8" Diam x 5/16" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1011, Old Standard 23
Mi Item #11701814
MFR #73060238
Price$70.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73060238

1-3/8" Diam x 5/16" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1011, Old Standard 23
Mi Item #11701814
MFR #73060238

Mfr description
73060238 73060238 .23 1011 1 3/8 X 5/16
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.63/each

Specifications

Dimensions

  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    5/16 in
  • Overall Length
    2-5/16
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1011 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    14
  • Old Standard Number
    23
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)