Motion
73060253

Made in USA
73060253

1-1/2" Diam x 5/16" Face Width, High Speed Steel, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1012, Old Standard 25
Mi Item #11701816
MFR #73060253
Price$148.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73060253

1-1/2" Diam x 5/16" Face Width, High Speed Steel, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1012, Old Standard 25
Mi Item #11701816
MFR #73060253

Mfr description
73060253 73060253 .25 1012 1 1/2 X 5/16
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.48/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    5/16 in
  • Overall Length
    2-5/16
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1012 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    16
  • Old Standard Number
    25
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)