Motion
73060956

Made in USA
73060956

5" Diam, 150 Grit, Aluminum Oxide Hook & Loop Disc;Very Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701822
MFR #73060956
List Price$76.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73060956

5" Diam, 150 Grit, Aluminum Oxide Hook & Loop Disc;Very Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701822
MFR #73060956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.15/each for your price

Overview

Mfr description
73060956 73060956 A150 5" PRES-LOC A/O G
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Weight
    C
  • Disc Color
    Gold
  • Disc Diameter
    5 in
  • Grade
    Very Fine
  • Grit Number
    150
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text