Motion
73061012

Made in USA
73061012

5" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701827
MFR #73061012
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061012

5" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701827
MFR #73061012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
73061012 73061012 A400 5" PRES-LOC A/O G
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Weight
    C
  • Disc Color
    Gold
  • Disc Diameter
    5 in
  • Grade
    Super Fine
  • Grit Number
    400
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought