Motion
73061137

Made in USA
73061137

6" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701835
MFR #73061137
List Price$97.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061137

6" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #11701835
MFR #73061137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.47/each for your price

Overview

Mfr description
73061137 73061137 A320 6" PRES-LOC A/O G
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Weight
    C
  • Disc Color
    Gold
  • Disc Diameter
    6 in
  • Grade
    Extra Fine
  • Grit Number
    320
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text