Motion
73061145

Made in USA
73061145

6" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
Mi Item #11701836
MFR #73061145
Price$97.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061145

6" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
Mi Item #11701836
MFR #73061145

Mfr description
73061145 73061145 A400 6" PRES-LOC A/O G
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.47/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Disc Color
    Gold
  • Grade
    Super Fine
  • Grit Number
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)