Motion
73061202

Made in USA
73061202

5" Diam, 120 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701839
MFR #73061202
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061202

5" Diam, 120 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701839
MFR #73061202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
73061202 73061202 C120 5" PRES-LOC S/C D
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Weight
    B
  • Disc Color
    White
  • Disc Diameter
    5 in
  • Grade
    Fine
  • Grit Number
    120
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought