Motion
73061236

Made in USA
73061236

5" Diam, 220 Grit, Silicon Carbide Hook & Loop Disc;Very Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701842
MFR #73061236
List Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061236

5" Diam, 220 Grit, Silicon Carbide Hook & Loop Disc;Very Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701842
MFR #73061236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.43/each for your price

Overview

Mfr description
73061236 73061236 C220 5" PRES-LOC S/C D
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Weight
    B
  • Disc Color
    White
  • Disc Diameter
    5 in
  • Grade
    Very Fine
  • Grit Number
    220
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought