Motion
73061277

Made in USA
73061277

5" Diam, 400 Grit, Silicon Carbide Hook & Loop Disc;Super Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701845
MFR #73061277
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73061277

5" Diam, 400 Grit, Silicon Carbide Hook & Loop Disc;Super Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #11701845
MFR #73061277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73061277 73061277 C400 5" PRES-LOC S/C D
  • Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Weight
    B
  • Disc Color
    White
  • Disc Diameter
    5 in
  • Grade
    Super Fine
  • Grit Number
    400
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text