1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73061327
6" Diam, 100 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #
11701847
MFR #
73061327
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 73061327
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73061327
6" Diam, 100 Grit, Silicon Carbide Hook & Loop Disc;Fine Grade, Coated, B Weight Paper Backing,
MI ITEM #
11701847
MFR #
73061327
Mfr description
73061327 73061327 C100 6" PRES-LOC S/C D
Silicon carbide is a fast cutting abrasive commonly used on nonferrous metals and in low pressure applications.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Backing Weight
B
Disc Diameter
6 in
Details
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Backing Material
Paper
Disc Color
White
Grade
Fine
Grit Number
100
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items