1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73073041
3" Diam x 1/16" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 32 Teeth, with Keyway
MI ITEM #
11701868
MFR #
73073041
Price
$269.03
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 73073041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73073041
3" Diam x 1/16" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 32 Teeth, with Keyway
MI ITEM #
11701868
MFR #
73073041
Mfr description
73073041 73073041 3 X 1/16 X 1 US CO TIN
Cobalt is harder than high speed steel and provides better wear resistance
It is commonly used on high tensile alloys
Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$269
.03
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
1 in
Blade Diameter
3 in
Blade Thickness
1/16 in
Details
Connection Type
Arbor
Cutting Direction
Right Hand
Finish Coating
TiN
Keyway
Yes
Material
Cobalt
Number Of Teeth
32
Tooth Configuration
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items