Motion
73074106

Made in USA
73074106

4" Diam x 5/32" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 36 Teeth, with Keyway
MI ITEM #11701880
MFR #73074106
List Price$470.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73074106

4" Diam x 5/32" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 36 Teeth, with Keyway
MI ITEM #11701880
MFR #73074106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$470.68/each for your price

Overview

Mfr description
73074106 73074106 4X5/32X1 US CO TIN STR
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    4 in
  • Blade Thickness
    5/32 in
  • Connection Type
    Arbor
  • Keyway
    Yes
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Number Of Teeth
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text