Motion
73076085

Made in USA
73076085

6" Diam x 1/8" Thick Straight Tooth Side Chip Saw, 1-1/4" Arbor Hole Diam, Cobalt, TiN Finish, 48 Teeth
MI ITEM #11701886
MFR #73076085
List Price$786.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73076085

6" Diam x 1/8" Thick Straight Tooth Side Chip Saw, 1-1/4" Arbor Hole Diam, Cobalt, TiN Finish, 48 Teeth
MI ITEM #11701886
MFR #73076085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$786.40/each for your price

Overview

Mfr description
73076085 73076085 6X1/8X11/4 US CO TIN S
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Arbor Hole Diameter
    1-1/4 in
  • Blade Diameter
    6 in
  • Blade Thickness
    1/8 in
  • Connection Type
    Arbor
  • Tooth Configuration
    Straight
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Number Of Teeth
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought