Motion
73094161

Made in USA
73094161

4" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 10 Teeth
MI ITEM #11701907
MFR #73094161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73094161

4" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 10 Teeth
MI ITEM #11701907
MFR #73094161

Mfr description
73094161 73094161 4X1/4X1 USA CAR TPD SI
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    4 in
  • Cutter Width
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Application
    Stainless Steel
  • Number Of Teeth
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)