Motion
73131344

Made in USA
73131344

100 Watt, Electric, Incandescent Portable Hook Work Light 25' Cord, 1 Head, 900 Lumens
MI ITEM #11701935
MFR #73131344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131344

100 Watt, Electric, Incandescent Portable Hook Work Light 25' Cord, 1 Head, 900 Lumens
MI ITEM #11701935
MFR #73131344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73131344 73131344 INCAND 25' CRD NO PLUG
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light
  • These lamps are based off of original lighting technology
  • Light output and lifespan of newer technology has surpassed that of Incandescents.

Specifications

  • Number Of Heads
    1
  • Wattage
    100
  • Cord Length
    25.00 ft
  • Lamp Type
    Incandescent
  • Lumens
    900
  • Includes
    Lamp
  • Resistance Features
    Explosion Proof
  • Recommended Environment
    Indoor
  • Portable Type
    Hook
  • Power Type
    Electric
  • PSC Code
    6210
  • Standards Met
    cUL Approved, UL
  • Wire Gauge Number Of Conductors
    16/3
  • Wire Type
    SO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text