Motion
73131377

Made in USA
73131377

13 Watt, Electric, Fluorescent Portable Handheld Work Light 25' Cord, 1 Head
MI ITEM #11701938
MFR #73131377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131377

13 Watt, Electric, Fluorescent Portable Handheld Work Light 25' Cord, 1 Head
MI ITEM #11701938
MFR #73131377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73131377 73131377 13W N/SWTCH 25'YLW CRD
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Number Of Heads
    1
  • Wattage
    13
  • Cord Length
    25.00 ft
  • Lamp Type
    Fluorescent
  • Portable Type
    Hand Held
  • Power Type
    Electric
  • PSC Code
    6210
  • Housing Color
    Yellow
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJTOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought