Motion
73131385

Made in USA
73131385

13 Watt, Electric, Fluorescent Portable Handheld Work Light 50' Cord
MI ITEM #11701939
MFR #73131385
Price$207.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131385

13 Watt, Electric, Fluorescent Portable Handheld Work Light 50' Cord
MI ITEM #11701939
MFR #73131385

Mfr description
73131385 73131385 13W W/SWTCH 50'YLW CRD
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.93/each

Specifications

Dimensions

  • Cord Length
    50.00 ft
  • Wattage
    13

Details

  • Housing Color
    Yellow
  • Includes
    Lamp
  • Lamp Type
    Fluorescent
  • Portable Type
    Hand Held
  • Power Type
    Electric
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJTOW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)