Motion
73142564

Made in USA
73142564

2-1/2" Diam x 3/32" Thick Straight Tooth Side Chip Saw, 7/8" Arbor Hole Diam, High Speed Steel, Uncoated, 28 Teeth, with Keyway
MI ITEM #11701943
MFR #73142564
List Price$119.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73142564

2-1/2" Diam x 3/32" Thick Straight Tooth Side Chip Saw, 7/8" Arbor Hole Diam, High Speed Steel, Uncoated, 28 Teeth, with Keyway
MI ITEM #11701943
MFR #73142564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.48/each for your price

Overview

Mfr description
73142564 73142564 2 1/2 X 3/32 X 7/8 USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    7/8 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    3/32 in
  • Connection Type
    Arbor
  • Keyway
    Yes
  • Material Application
    Metal
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text