Motion
73146110

Made in USA
73146110

6" Diam x 11/64" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
MI ITEM #11702002
MFR #73146110
List Price$498.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73146110

6" Diam x 11/64" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
MI ITEM #11702002
MFR #73146110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$498.08/each for your price

Overview

Mfr description
73146110 73146110 6X11/64X1 USA HS SIDE
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    11/64 in
  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Keyway
    Yes
  • Material
    High Speed Steel
  • Material Application
    Metal
  • Number Of Teeth
    48
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text