Motion
73146169

Made in USA
73146169

6" Diam x 1/4" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
MI ITEM #11702006
MFR #73146169
List Price$469.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73146169

6" Diam x 1/4" Thick Straight Tooth Side Chip Saw, 1" Arbor Hole Diam, High Speed Steel, Uncoated, 48 Teeth, with Keyway
MI ITEM #11702006
MFR #73146169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$469.63/each for your price

Overview

Mfr description
73146169 73146169 6X1/4X1 USA HS SIDE CH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    1/4 in
  • Connection Type
    Arbor
  • Keyway
    Yes
  • Material Application
    Metal
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought