Motion
73148751

Made in USA
73148751

1/4" Max Diam x 7/8" Long, Cylinder, Rubberized Point Medium Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
MI ITEM #11702018
MFR #73148751
List Price$250.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73148751

1/4" Max Diam x 7/8" Long, Cylinder, Rubberized Point Medium Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
MI ITEM #11702018
MFR #73148751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$250.73/each for your price

Overview

Mfr description
73148751 73148751 CYLINDER 60-M(100PC) R
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    80
  • Hole Size
    1/16 in
  • Maximum Diameter
    1/4 in
  • Overall Length
    7/8 in
  • Point Shape
    Cylinder
  • Thickness
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought