Motion
73148793

Made in USA
73148793

1" Max Diam x 1-3/4" Long, Cone, Rubberized Point Medium Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702021
MFR #73148793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73148793

1" Max Diam x 1-3/4" Long, Cone, Rubberized Point Medium Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702021
MFR #73148793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73148793 73148793 PTD CONE 175S-M RUBBER
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    80
  • Hole Size
    1/4 in
  • Maximum Diameter
    1 in
  • Overall Length
    1-3/4 in
  • Point Shape
    Cone
  • Thickness
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought