Motion
73149015

Made in USA
73149015

1/4" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702036
MFR #73149015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149015

1/4" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702036
MFR #73149015

Mfr description
73149015 73149015 P-04-M 1/4RDX6 RUBBERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    1/4
  • Overall Width Diameter
    1/4

Details

  • Color
    Brown
  • Grade
    Medium
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)