Motion
73149023

Made in USA
73149023

5/16" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702037
MFR #73149023
Price$29.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149023

5/16" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702037
MFR #73149023

Mfr description
73149023 73149023 P-56-M 5/16RDX6 RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.43/each

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    5/16
  • Overall Width Diameter
    5/16

Details

  • Color
    Brown
  • Grade
    Medium
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)