Motion
73149031

Made in USA
73149031

3/8" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702038
MFR #73149031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149031

3/8" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
MI ITEM #11702038
MFR #73149031

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73149031 73149031 P-06-M 3/8RDX6 RUBBERI

Specifications

  • Color
    Brown
  • Grade
    Medium
  • Overall Length
    6
  • Overall Thickness
    3/8
  • Overall Width Diameter
    3/8
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought