Motion
73149049

Made in USA
73149049

1/2" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
Mi Item #11702039
MFR #73149049
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149049

1/2" Diam x 6" Long, Round Abrasive Pencil; Medium Grade
Mi Item #11702039
MFR #73149049

Mfr description
73149049 73149049 P-08-M 1/2RDX6 RUBBERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    1/2
  • Overall Width Diameter
    1/2

Details

  • Color
    Brown
  • Grade
    Medium
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)