Motion
73149148

Made in USA
73149148

1/2" Wide x 6" Long x 1/2" Thick, Square Abrasive Stick; Medium Grade
MI ITEM #11702046
MFR #73149148
List Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149148

1/2" Wide x 6" Long x 1/2" Thick, Square Abrasive Stick; Medium Grade
MI ITEM #11702046
MFR #73149148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.75/each for your price

Overview

Mfr description
73149148 73149148 SQ S-08-M 1/2X1/2X6 RU

Specifications

  • Color
    Brown
  • Grade
    Medium
  • Overall Length
    6
  • Overall Thickness
    1/2
  • Overall Width Diameter
    1/2
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought