Motion
73149502

Made in USA
73149502

1/2" Diam x 6" Long, Round Abrasive Pencil; Fine Grade
Mi Item #11702075
MFR #73149502
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149502

1/2" Diam x 6" Long, Round Abrasive Pencil; Fine Grade
Mi Item #11702075
MFR #73149502

Mfr description
73149502 73149502 P-08-F 1/2RDX6 RUBBERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    1/2
  • Overall Width Diameter
    1/2

Details

  • Color
    Red
  • Grade
    Fine
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)