Motion
73149536

Made in USA
73149536

1/4" Diam x 6" Long, Round Abrasive Pencil; Fine Grade
MI ITEM #11702078
MFR #73149536
List Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149536

1/4" Diam x 6" Long, Round Abrasive Pencil; Fine Grade
MI ITEM #11702078
MFR #73149536

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.98/each for your price

Overview

Mfr description
73149536 73149536 P-04-F 1/4RDX6 RUBBERI

Specifications

  • Color
    Red
  • Grade
    Fine
  • Overall Length
    6
  • Overall Thickness
    1/4
  • Overall Width Diameter
    1/4
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought