1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73149551
1" Wide x 3" Long x 1/4" Thick, Rectangular Abrasive Stick; Fine Grade
MI ITEM #
11702079
MFR #
73149551
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 73149551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73149551
1" Wide x 3" Long x 1/4" Thick, Rectangular Abrasive Stick; Fine Grade
MI ITEM #
11702079
MFR #
73149551
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
73149551 73149551 RECT B1125-F 3X1X1/4 R
Specifications
Color
Red
Grade
Fine
Overall Length
3
Overall Thickness
1/4
Overall Width Diameter
1
Shape
Rectangle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought