Motion
73149965

Made in USA
73149965

7/8" Max Diam x 1" Long, Cylinder, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702110
MFR #73149965
List Price$46.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73149965

7/8" Max Diam x 1" Long, Cylinder, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702110
MFR #73149965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.10/each for your price

Overview

Mfr description
73149965 73149965 CYL.CONE 1-S-C RUBBERI
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    46
  • Hole Size
    1/4 in
  • Maximum Diameter
    7/8 in
  • Overall Length
    1 in
  • Point Shape
    Cylinder
  • Thickness
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought