1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73149999
1" Max Diam x 1-3/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #
11702112
MFR #
73149999
Price
$60.43
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 73149999
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73149999
1" Max Diam x 1-3/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #
11702112
MFR #
73149999
Mfr description
73149999 73149999 PTD CONE 175S-C RUBBER
Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
They are ideal for use on molds, dies, castings, ports, tanks and more
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$60
.43
/each
Add to Cart
Specifications
Dimensions
Hole Size
1/4 in
Maximum Diameter
1 in
Overall Length
1-3/4 in
Thickness
1-3/4 in
Details
Abrasive Material
Silicon Carbide
Grade
Coarse
Grit Number
46
Point Shape
Cone
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items