Motion
73150005

Made in USA
73150005

7/8" Max Diam x 1-3/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
Mi Item #11702113
MFR #73150005
Price$66.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150005

7/8" Max Diam x 1-3/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
Mi Item #11702113
MFR #73150005

Mfr description
73150005 73150005 1-3/4 X 7/8 RUBBERIZED
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.88/each

Specifications

Dimensions

  • Hole Size
    1/4 in
  • Maximum Diameter
    7/8 in
  • Overall Length
    1-3/4 in
  • Thickness
    1-3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    46
  • Point Shape
    Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)