Motion
73150021

Made in USA
73150021

3/8" Max Diam x 1" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/8" Arbor Hole, Unmounted
Mi Item #11702114
MFR #73150021
Price$436.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150021

3/8" Max Diam x 1" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/8" Arbor Hole, Unmounted
Mi Item #11702114
MFR #73150021

Mfr description
73150021 73150021 BULLET 110-C (100PC) R
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.05/each

Specifications

Dimensions

  • Hole Size
    1/8 in
  • Maximum Diameter
    3/8 in
  • Overall Length
    1 in
  • Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    46
  • Point Shape
    Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)