Motion
73150344

Made in USA
73150344

9/32" Max Diam x 1" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
MI ITEM #11702138
MFR #73150344
List Price$230.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150344

9/32" Max Diam x 1" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
MI ITEM #11702138
MFR #73150344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$230.65/each for your price

Overview

Mfr description
73150344 73150344 BULLET 80-C (100PC) RU
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Grit Number
    46
  • Hole Size
    1/16 in
  • Maximum Diameter
    9/32 in
  • Overall Length
    1 in
  • Point Shape
    Cone
  • Thickness
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text