1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73150419
1" Wide x 8" Long x 1/2" Thick, Rectangular Abrasive Stick; Coarse Grade
MI ITEM #
11702142
MFR #
73150419
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 73150419
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73150419
1" Wide x 8" Long x 1/2" Thick, Rectangular Abrasive Stick; Coarse Grade
MI ITEM #
11702142
MFR #
73150419
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
73150419 73150419 RECT 08804-C 8X1X1/2 R
Specifications
Color
Dark Green
Grade
Coarse
Overall Length
8
Overall Thickness
1/2
Overall Width Diameter
1
Shape
Rectangle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought