Motion
73150427

Made in USA
73150427

1/2" Wide x 6" Long x 1/2" Thick, Square Abrasive Stick; Coarse Grade
MI ITEM #11702143
MFR #73150427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73150427

1/2" Wide x 6" Long x 1/2" Thick, Square Abrasive Stick; Coarse Grade
MI ITEM #11702143
MFR #73150427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73150427 73150427 SQ.S08C 1/2X1/2X6 RUBB

Specifications

  • Color
    Dark Green
  • Grade
    Coarse
  • Overall Length
    6
  • Overall Thickness
    1/2
  • Overall Width Diameter
    1/2
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought