1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73150682
Abrasive Belt & Disc Cleaner; 8" Length x 2" Wide x 2" Thick
MI ITEM #
11702161
MFR #
73150682
List Price
$67.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 73150682
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73150682
Abrasive Belt & Disc Cleaner; 8" Length x 2" Wide x 2" Thick
MI ITEM #
11702161
MFR #
73150682
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$67.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
73150682 73150682 M-228 8X2X2 ABRASIVE B
Specifications
Overall Length
8 in
Overall Width
2 in
Thickness
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought