1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
73151375
1" Wide x 6" Long x 1/4" Thick, Rectangular Abrasive Stick; Extra Fine Grade
MI ITEM #
11702207
MFR #
73151375
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 73151375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73151375
1" Wide x 6" Long x 1/4" Thick, Rectangular Abrasive Stick; Extra Fine Grade
MI ITEM #
11702207
MFR #
73151375
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
73151375 73151375 RECT R-04-XF 6 X 1X 1/
Specifications
Color
Blue
Grade
Extra Fine
Overall Length
6
Overall Thickness
1/4
Overall Width Diameter
1
Shape
Rectangle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought