Motion
73151581

Made in USA
73151581

1/4" Wide x 6" Long x 1/4" Thick, Square Abrasive Stick; Extra Fine Grade
MI ITEM #11702219
MFR #73151581
List Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73151581

1/4" Wide x 6" Long x 1/4" Thick, Square Abrasive Stick; Extra Fine Grade
MI ITEM #11702219
MFR #73151581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.83/each for your price

Overview

Mfr description
73151581 73151581 SQ S-04-XF 1/4X1/4X6 R

Specifications

  • Color
    Blue
  • Grade
    Extra Fine
  • Overall Length
    6
  • Overall Thickness
    1/4
  • Overall Width Diameter
    1/4
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought