Motion
73152431

Made in USA
73152431

9/32" Max Diam x 1" Long, Cone, Rubberized Point Fine Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
Mi Item #11702270
MFR #73152431
Price$230.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152431

9/32" Max Diam x 1" Long, Cone, Rubberized Point Fine Grade, Silicon Carbide, 1/16" Arbor Hole, Unmounted
Mi Item #11702270
MFR #73152431

Mfr description
73152431 73152431 BULLET 80-F (100PC) RU
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.65/each

Specifications

Dimensions

  • Hole Size
    1/16 in
  • Maximum Diameter
    9/32 in
  • Overall Length
    1 in
  • Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    120
  • Point Shape
    Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)