Motion
73152522

Made in USA
73152522

1" Max Diam x 2" Long, Taper, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702277
MFR #73152522
List Price$69.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152522

1" Max Diam x 2" Long, Taper, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702277
MFR #73152522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.45/each for your price

Overview

Mfr description
73152522 73152522 TAP CONE 2T-F RUBBERIZ
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications
  • Taper rubberized points are used for polishing molds, dies, patterns and light castings
  • They taper towards the point for reaching tighter spaces.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    120
  • Hole Size
    1/4 in
  • Maximum Diameter
    1 in
  • Overall Length
    2 in
  • Point Shape
    Taper
  • Thickness
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought