Motion
73152688

Made in USA
73152688

5/16" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702290
MFR #73152688
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152688

5/16" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702290
MFR #73152688

Mfr description
73152688 73152688 P-56XF 5/16RDX6 RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    5/16
  • Overall Width Diameter
    5/16

Details

  • Color
    Blue
  • Grade
    Extra Fine
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)