Motion
73152712

Made in USA
73152712

1/8" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702292
MFR #73152712
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152712

1/8" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702292
MFR #73152712

Mfr description
73152712 73152712 P-03XF 1/8RDX6 RUBBERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Overall Length
    6
  • Overall Thickness
    1/8
  • Overall Width Diameter
    1/8

Details

  • Color
    Blue
  • Grade
    Extra Fine
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)