Motion
73152720

Made in USA
73152720

3/16" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702293
MFR #73152720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152720

3/16" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702293
MFR #73152720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73152720 73152720 P36XF 3/16RDX6 RUBBERI

Specifications

  • Color
    Blue
  • Grade
    Extra Fine
  • Overall Length
    6
  • Overall Thickness
    3/16
  • Overall Width Diameter
    3/16
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought