Motion
73152738

Made in USA
73152738

1/4" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702294
MFR #73152738
List Price$25.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152738

1/4" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702294
MFR #73152738

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.90/each for your price

Overview

Mfr description
73152738 73152738 PO4XF 1/4RDX6 RUBBERIZ

Specifications

  • Color
    Blue
  • Grade
    Extra Fine
  • Overall Length
    6
  • Overall Thickness
    1/4
  • Overall Width Diameter
    1/4
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought