Motion
73152753

Made in USA
73152753

3/8" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702296
MFR #73152753
List Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73152753

3/8" Diam x 6" Long, Round Abrasive Pencil; Extra Fine Grade
MI ITEM #11702296
MFR #73152753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.58/each for your price

Overview

Mfr description
73152753 73152753 P-06-XF 3/8RDX6 RUBBER

Specifications

  • Color
    Blue
  • Grade
    Extra Fine
  • Overall Length
    6
  • Overall Thickness
    3/8
  • Overall Width Diameter
    3/8
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought